FUJI INDUSTRIAL TECHNIQUE Super high speed pencil grinder

Sebelum PPN:
Rp12.999.900
Spesifikasi
Air Consumption (m³/minute)0.17
Air IntakePT1/4
Collet Size (mm)3
Mass (kg)0.13
Output Power (W)107
Overall Length (mm)166
Rotation Speed at No-load (rpm)60000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An even finish created by high precision, high-speed rotation, and ease of holding. Sharply processes complex shapes such as metal finishing, correction, and engraving.

Ulasan Produk

Tidak ada ulasan