MARVEL Super Hard Cutter

Sebelum PPN:
Rp5.699.900
Spesifikasi
Cutting CapacityReinforcing bar DIA11mm / Wire rope DIA16mm / Piano wire DIA4.5mm / Galvanized steel + Strand wire DIA8mm / Electric wire DIA150mm <sup>2</sup>
Mass (g)2250
Overall Length (mm)585

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tough cutter that can even cut piano wire. The blade is made of high carbon steel, with a high speed steel (SKH55) compounded at the cutting edge, which is heat treated to a hardness of HRC65.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading. * Only products sent directly from the manufacturer cannot be delivered to private homes.

Ulasan Produk

Tidak ada ulasan