PB SWISS TOOLS StarBee Interchangeable Ratchet Driver Hexagonal Set

Sebelum PPN:
Rp1.799.900
Spesifikasi
AS ONE Part Number65-8297-45
Overall Length (mm)108
Set ContentsSet product
Tip ShapePhillips (+), minus (-), Torx (Hex Lobe)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Contains six C6 series precision bits.
It is small and lightweight, so you can carry it in your bag.
It is possible to switch between right rotation, left rotation, and fixed.
The magnetic holder makes bit replacement quick and easy.
Soft surface grip, comfortable grip and excellent torque transmission.
Made from premium materials, resistant to solvents, oils, acids and salts.
End locks keep bits securely in the storage compartment. Insider Stubby Ratchet Pocket Tool Ratchet Grip Precision Bits: (-) 3/(+) 1, 2/(Hexlobe) 15, 20, 25
Feature
=Specification&"
"&*Drive socket size: 1/4"*Weight (g): 160

Ulasan Produk

Tidak ada ulasan