MINITOR Standard Rotary

Sebelum PPN:
Rp14.999.900
Spesifikasi
Color[Hand switch] Red
Mass (g)229 (curly cord not included)
Maximum Torque (cN-m)4.2
Rated Voltage (V DC)3~30
Rotation Speed at No-load (rpm)1000~30000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set contents: Collet: KP-032 (Φ3.0); Included collet: PA2001 (Φ2.34). Suitable for a wide range of work, from high-speed use such as diamond/CBN tools, carbide cutters, steel cutters, carbide drills, and shank grindstones, to medium and low-speed use such as shank rubber grindstones, brushes, and polishing tools. Slim type with both high torque and high rotation.

Ulasan Produk

Tidak ada ulasan