MARVEL Square stud cutter

Sebelum PPN:
Rp10.999.900
Spesifikasi
Cutable Dimensions (mm)(Square stud) 100 x 45, 65 x 45 (Runner) 102 x 35, 67 x 35
Height (mm)240
Mass (kg)(Body) 8.3, (Support) 1.3
Overall Length (mm)645

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cut the corner stud runner in half !!
It is especially recommended for places where noise cannot be generated, such as night work, residential areas, and renovation / renovation sites such as hospitals.
For cutting to match dimensions on site.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading. * Only products sent directly from the manufacturer cannot be delivered to private homes.

Ulasan Produk

Tidak ada ulasan