SK11 Mata Gergaji String Saw untuk PVC (String Saw Blade)

Sebelum PPN:
Rp53.900
Spesifikasi
Blade Thickness (mm)0.64
MaterialSK-3
Number of Tips18 mountains
Suitable Size (mm)250
Width (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for cutting PVC, plastic, etc. Spare blade for string saws, for PVC and plastic. Suitable for cutting materials with a thickness of 3 to 20 mm. It is a flexible blade that does not easily break and does not scatter easily even if it breaks. Comes in a preservable blister pack.
For cutting PVC, plastic, etc.
*Cannot be used on hardened steel, etc. that has been heat treated. *Please ensure sufficient work space and check the safety of your surroundings. *For safety reasons, please wear protective gloves and be careful when replacing blades.

Ulasan Produk

Tidak ada ulasan