SK11 Snap eyelet dual-use punch
#Grup produk P114246518
Spesifikasi
| Color | Grip: yellow |
|---|---|
| Material (Main Unit) | Nickel plating |
| Maximum Thickness to Fix (mm) | (5 eyelets) Approx. 2.0 . (Snap button) Approx. 1.5 |
| Pilot Hole Size (mm) | 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ideal for attaching eyelets and snaps. Snap buttons and eyelets can be used with one tool. Attaching eyelets is a great way to make your items last longer.
Reinforcement and repair of holes in cardboard, fabric, vinyl, leather, etc., and installation of snap buttons.
*Drill and punch pilot holes in objects (truck hoods, seats, book binding, reinforcement and repair of holes in clothing, etc.). Drilling a pilot hole and punching will give an even more beautiful finish. *If the installation location is weak, please cover the installation area with strong cloth. *Please check the front and back of the eyelet before punching. *Please note that applying more force than necessary will not only deform the eyelets but also destroy the main unit's functions. *While working, please pay close attention to your surroundings to prevent children from accidentally swallowing the eyelet balls. Also, after use, please keep it out of reach of infants and children. *While working, be careful not to get your fingers caught, and be sure to wear safety goggles to prevent grommets and scraps from accidentally scattering and damaging your eyes, and work safely. .
Reinforcement and repair of holes in cardboard, fabric, vinyl, leather, etc., and installation of snap buttons.
*Drill and punch pilot holes in objects (truck hoods, seats, book binding, reinforcement and repair of holes in clothing, etc.). Drilling a pilot hole and punching will give an even more beautiful finish. *If the installation location is weak, please cover the installation area with strong cloth. *Please check the front and back of the eyelet before punching. *Please note that applying more force than necessary will not only deform the eyelets but also destroy the main unit's functions. *While working, please pay close attention to your surroundings to prevent children from accidentally swallowing the eyelet balls. Also, after use, please keep it out of reach of infants and children. *While working, be careful not to get your fingers caught, and be sure to wear safety goggles to prevent grommets and scraps from accidentally scattering and damaging your eyes, and work safely. .
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
