SK11 Smooth gear ratchet DV

Sebelum PPN:
Rp199.900
Spesifikasi
Feed angle (°)7
Head Height (mm)19
Included AccessoriesPlus NO.2 . 19mm single-headed bit
Number of Threads52
ShapeStraight type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopting 52 gears, it achieves unprecedented fine and smooth movement, making it effective in narrow spaces with limited swing width. The straight type allows for excellent workability in narrower spaces. Strongly holds fine gears with 9 stages of claws. Adopting 52 gears, it is effective when working in areas with limited swing width. A commercially available hexagonal width across flats 6.35mm single-headed bit can be used.
For tightening and loosening screws in narrow spaces.
*Do not use on anything that has electricity flowing through it. *Please use screws that match the size.

Ulasan Produk

Tidak ada ulasan