SK11 Slicked screwdriver S

Sebelum PPN:
Rp419.900
Spesifikasi
Included AccessoriesTanned Phillips screw removal bit (bit for M2 to M4, bit for M3 to M6) Tanned hexagon socket head cap screw removal bit (2 mm, 2.5 mm, 3 mm, 4 mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily turn screws whose grooves have been crushed or hexagon socket head bolts whose grooves have become rounded.
Built-in 20-gear ratchet mechanism allows continuous work without having to re-grip with just repeated wrist movements.
Compatible with M2 to M6 flat head screws, pan head screws, and truss screws, as well as hexagon socket head bolts, hexagon socket set screws, hexagon socket head flat head bolts, and hexagon socket button bolts with a hexagonal width across flats of 2 to 4 mm.
Removing screws with crushed thread grooves.
Tamed Phillips screw removal bits cannot be used on very hard screws such as course red, self-tapping screws, or drill screws. If you drive into them with a hammer, the tip of the bit may be damaged.
Do not use in locations where there is a risk of damage or deformation of the screwed material due to hammer blows.
Cannot be used with screws fixed with adhesive or screws with locking mechanisms. Please do not use it on anything that carries electricity.
Please use screws that match the size.
Please wear safety glasses and protective equipment when working.
Please do not use it for any purpose other than its original purpose.

Ulasan Produk

Tidak ada ulasan