PB SWISS TOOLS Short head rainbow wrench

Sebelum PPN:
Rp149.900 - Rp419.900
Spesifikasi
ShapeL type
Size StandardMilli
Tip ShapeWith ball point
TypeShort head

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The extremely short head length and 100 ° angle allow you to turn previously inaccessible screws. By setting the vent angle to 100 °, you can firmly grasp the handle and prevent your hands from touching the work and injuring yourself. The long handle type edge is lightly trimmed so that a wrench can be easily inserted into the screw hole. The wrench is marked with a 5-digit production number, which allows you to trace back to the manufacturing process at the raw material stage. The hardness is as high as HRC59, and it is made tough, so it has excellent abrasion resistance and durability, and high torque can be applied. It is possible to turn an angled screw with a precisely made ball point. (OK up to an angle of 30 °)
* Full tightening is not possible at the ball point.

Ulasan Produk

Tidak ada ulasan