SK11 semi-deep socket set

Sebelum PPN:
Rp439.900
Spesifikasi
Mass (g)514
MaterialChrome Vanadium Mirror Polish
Overall Length (mm)40(8,10,12mm),45(13,14,15,17,19mm)
Set Contents(mm)8,10,12,13,14,15,17,19
Socket ShapeHexagon
Square Drive (mm)9.5
TypeHexagon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts one-touch socket holder. The socket can be easily and securely attached and detached with one touch. The hanger part of conventional products was not necessary when storing, and it took up space and was a nuisance. This product is a socket set with a holder that allows for compact storage and is extremely easy to use.

Ulasan Produk

Tidak ada ulasan