ENGINEER Screwsaurus VAX

Sebelum PPN:
Rp659.900
Spesifikasi
Applicable Range (mm)Crimping: 1.25 to 3.5
Blade Length (mm)20
Cutting CapacityCopper wire cutting blade/VVF wire (2.6mm x 3C), IV wire (22mm <sup>2</sup> ), wire cutting blade/soft iron wire (DIA2.5mm), stainless steel wire (DIA1.6mm)
Hardness HRCVertical groove: 60±2
Mass (g)297
Overall Length (mm)205
ROHS Directive (Corresponding to 10 Substances)Correspondence
Screw head diameter (mm)Compatible: DIA3 to 9.5
Tip Length (mm)38
Tip Thickness (mm)14
Tip Width (mm)27
Width (mm)Grip: 53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-function pliers for electrical construction work, equipped with a screw removal function.
The sharp shear blade can easily cut VVF Φ2.6 x 3 core.
The vertical grooves at the tip allow you to grip and turn stripped or rusty screws.
The unique tip shape also allows it to be used with low head screws (truss screws).
The tip can be gripped vertically, allowing you to work in tight spaces.
By using two types of cutting blades, deterioration and damage to the cutting blades is prevented.
The offset vertical grooves allow you to grip and turn stripped screws near the wall. It also allows you to securely grip thin cable ties.
The round horizontal grooves fit tightly to plates and nuts for a secure hold.
Comes with simple crimping function.
It is lightweight and reduces the burden when using or carrying it.
The grip is made of an environmentally friendly elastomer that is oil-resistant. The design of the grip fits comfortably in the hand.
Comes with a strap hole to prevent dropping.
For electrical work, electrical materials, civil engineering, construction-related work, etc.
For removing stripped and rusted screws.
*This tool is non-insulated. Never use it to cut live wires or to connect to powered equipment.
*Do not use on tapping screws, drilling screws, course threads, or other screws with high hardness.
*May not be usable on screws that are completely stuck due to rust or adhesive.
*Do not use to cut iron wire, etc.

Ulasan Produk

Tidak ada ulasan