SK11 Scrape Cutter S (Pisau Kerok)
#Grup produk P114244671
Spesifikasi
| Mass (g) | 29 |
|---|---|
| Material | (Blade) Silver titanium alloy |
| Overall Length (mm) | 137 |
| Replacement Blades | Scrape cutter spare blade SFB-3 |
| Type | Auto lock type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Uses a highly wear-resistant and chemical-resistant silver-titanium alloy blade.
Titanium alloy has features such as being rust-free, non-magnetic, highly wear resistant, chemical resistant, and antibacterial.
This blade material is a hybrid material containing a large amount of metal ceramic and silver in titanium powder, and is extremely wear resistant and has antibacterial properties that sterilize O-157 (SIAA certified).
The titanium material does not rust in salt water, has excellent chemical resistance, can be washed with water and disinfected with alcohol, and is non-magnetic, making it ideal for work around electronic equipment where noise is a problem.
It has cutter and scraper functions.
Convenient auto-lock cutter knife with non-slip rubber grip.
Used for cutting cardboard, rubber, vinyl, magnetic tape, etc., and as a scraper.
*This product is a knife. Please be careful when handling it safely.
*This is a non-insulated tool. Be careful of electric shock.
*Please ensure sufficient work space and be careful about safety. Pay attention to the position of the hand supporting the material. Placing your hand on the tip of the blade can be dangerous if it goes off course.
*If you use a thin metal ruler, the edge of the blade may stick up, which is dangerous. Please use a thick and wide ruler.
*When working or replacing the blade, please wear safety goggles and gloves and be very careful. Store the blade when not in use, even while working.
*Please do not touch the blade directly. It is dangerous and may cause injury. When not in use, store the blade and keep it out of reach of children.
*Please dispose of used blades appropriately to avoid any danger. If the blade loses its sharpness, it can be resharpened using a commercially available knife whetstone.
Titanium alloy has features such as being rust-free, non-magnetic, highly wear resistant, chemical resistant, and antibacterial.
This blade material is a hybrid material containing a large amount of metal ceramic and silver in titanium powder, and is extremely wear resistant and has antibacterial properties that sterilize O-157 (SIAA certified).
The titanium material does not rust in salt water, has excellent chemical resistance, can be washed with water and disinfected with alcohol, and is non-magnetic, making it ideal for work around electronic equipment where noise is a problem.
It has cutter and scraper functions.
Convenient auto-lock cutter knife with non-slip rubber grip.
Used for cutting cardboard, rubber, vinyl, magnetic tape, etc., and as a scraper.
*This product is a knife. Please be careful when handling it safely.
*This is a non-insulated tool. Be careful of electric shock.
*Please ensure sufficient work space and be careful about safety. Pay attention to the position of the hand supporting the material. Placing your hand on the tip of the blade can be dangerous if it goes off course.
*If you use a thin metal ruler, the edge of the blade may stick up, which is dangerous. Please use a thick and wide ruler.
*When working or replacing the blade, please wear safety goggles and gloves and be very careful. Store the blade when not in use, even while working.
*Please do not touch the blade directly. It is dangerous and may cause injury. When not in use, store the blade and keep it out of reach of children.
*Please dispose of used blades appropriately to avoid any danger. If the blade loses its sharpness, it can be resharpened using a commercially available knife whetstone.
Feature
=Specification&""&Grip with rubber
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/inP114244671-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
