FUJI INDUSTRIAL TECHNIQUE Sandramer bench type

Sebelum PPN:
Rp23.999.900
Spesifikasi
Air Consumption (m³/minute)0.7
Air IntakePT3/8
Mass (kg)5.5
Number of Impacts (Hz)13
Overall Length (mm)539
Stroke (mm)83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight, strong, and has little recoil, it is used for sand hardening work of castings.
Since the valve uses the well-established plate mechanism, there are almost no failures.

Ulasan Produk

Tidak ada ulasan