Panasonic Robotech Impact

Sebelum PPN:
Rp119.999.900
Spesifikasi
AccuracyTorque: ±15% *Reference value based on manufacturer's measurement conditions
Applicable Dimensions (mm)Bit wrench: 12.7
Included AccessoriesTelescopic socket, signal line plug, power line plug
Mass (kg)Approx. 1.65 (body only), Approx. 1.95 (including telescopic socket)
Overall Height (mm)About 89
Overall Length (mm)306 (main unit only)
Overall Width (mm)About 91
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)15
Rotation Speed (rpm)500 to 2300 (configurable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Receiver for EYFCA1WC060N. Collaborative robot and receiver are required for operation.
Feature
=Specification&"
"&Torque measurement, angle (rotation angle from seating), waveform (tightening torque curve) measurement, wireless communication function

Ulasan Produk

Tidak ada ulasan