SK11 Mata Gergaji Double-edged (Pull Saw Blade)

Sebelum PPN:
Rp199.900
Spesifikasi
Blade Length (mm)(Horizontal grinding) 260, (Vertical grinding) 230
Blade MaterialSK-5
Blade Thickness (mm)0.6
Suitable ModelSK11 Spare blade type double-edged saw 260 (EBSW-260T)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Horizontal grain impact hardening for long-lasting sharpness. Replacement blade for SK11 double-edged saw EBSW-260T. By using horizontal and vertical saw marks, it is possible to cut according to the direction of the wood grain. The saw blade has a rust-resistant clear coating finish. The cutting edge (horizontal grain) is impact hardened to maintain its sharpness for a long time.
Cutting general wood, laminated wood, plywood, and hardwood.
* Secure a sufficient work space and check the safety of the surrounding area.
* For safety, wear protective gloves when replacing the blade, and work with caution.
Feature
=Specification&"
"&17th (dimension) (horizontal grinding)

Ulasan Produk

Tidak ada ulasan