SHARK SAW Mata Gergaji Serbaguna dengan Sarung (Hand Saw Blade)

Sebelum PPN:
Rp109.900
Spesifikasi
Blade Length (mm)210
Blade MaterialSK-85
Cutting Dimensions (mm)(Recommended) 105 or less
Cutting edge treatmentShock hardening
Groove Width (mm)1.1±0.05
Saw Thickness (mm)0.8
Surface Treatment(Blade) Clear coat
Thread Pitch (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sharp cutting ability due to unique blade shape! Clear coat finish with high rust prevention effect. No need for conspicuousness! Impact hardening for long-lasting cutting.
General wood and garden tree pruning

Ulasan Produk

Tidak ada ulasan