SK11 Mata Gergaji 360 Type (Hand Saw Blade)

Sebelum PPN:
Rp469.900
Spesifikasi
Blade Length (mm)360
Blade MaterialSK-5
Blade Thickness (mm)0.9
Width (mm)Clams: 1.3-1.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a special spare blade for the SK11 replaceable blade type saw with saw 360SSY-360SB. The surface of the saw blade is treated with an electroless nickel plating treatment that is resistant to rust and tar. The cutting edge is impact hardened for long-lasting sharpness. Specially sharpened with irregular pitch rotation for smooth cutting.
Dedicated spare blade for the SK11 replaceable blade saw with saw 360SSY-360SB.
*Please use correctly according to the instructions on the package.

Ulasan Produk

Tidak ada ulasan