SK11 Mata Gergaji Lipat Tipe Presisi (Folding Saw Blade)

Sebelum PPN:
Rp119.900
Spesifikasi
Blade Length (mm)150
Blade Thickness (mm)0.3
Number of Tips36th
Suitable ModelSK11 Spare blade type folding saw 150mm (for precision work (SU-150PR))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A replaceable blade for precision saws that is foldable and convenient for carrying and storing. Accurate cutting with over 180 fine blades. A replacement blade for the 150 folding precision saw. Rust-resistant clear coating finish.
Bamboo, plastic, and wood work and precision cutting work.
*Please ensure sufficient work space and check the safety of your surroundings. *For safety reasons, please wear protective gloves and be careful when replacing blades. *Please be careful not to pinch your fingers when folding.

Ulasan Produk

Tidak ada ulasan