SHARK SAW Replaceable blade type folding saw Replacement blade for metalworking

Sebelum PPN:
Rp139.900
Spesifikasi
Blade Length (mm)210
Blade MaterialSK-85
Cutting edge treatmentShock hardening
Groove Width (mm)0.8±0.05
Saw Thickness (mm)0.6
Surface Treatment(Blade) Black dyed finish
Thread Pitch (mm)1.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Increased durability with wave clam! Blade for hard materials. Black-dyed finish that is resistant to rust and abrasion. No need for conspicuousness! Impact hardening for long-lasting cutting.
Aluminum pipe, copper pipe, lead pipe

Ulasan Produk

Tidak ada ulasan