SK11 Mata Gergaji Craft Type 180 (Pull Saw Blade)

Sebelum PPN:
Rp249.900
Spesifikasi
Blade Length (mm)180
Blade Thickness (mm)0.4
Number of Tips23rd
Replacement BladesSK11 spare blade type work saw 180 (single-edged 8 inch (S-180), single-edged 7 inch (S-180S)), SK11 spare blade type work saw 180 (single-edged bamboo grind (S-180B), double-edged (S) -180W)))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The blade is impact hardened for long-lasting sharpness. This is a replacement blade for a craft saw. The short back metal allows you to cut off woodworking materials. Since the blade is thin, the cutting quality is sharp and delicate. The saw blade is electroless nickel plated to prevent rust and provide smooth cutting.
Cutting work of general wood.
* Secure a sufficient work space and check the safety of the surrounding area.
* For safety, wear protective gloves when replacing the blade, and work with caution.
Feature
=Specification&"
"&8th dimension

Ulasan Produk

Tidak ada ulasan