SK11 Replaceable blade scraper mini

Sebelum PPN:
Rp139.900
Spesifikasi
Blade Width (mm)40
Dimensions, Width W x Height H x Depth D (mm)80x180x20
Mass (g)75
TypeSpare blade retractable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for removing stains from tiles and floors, and for removing adhesive materials such as stickers. You can insert and remove the blade by sliding the blade while pressing the lever.
Removing stains from flooring and tiles, removing adhesive materials such as stickers, and scraping off paint and putty.
*Please do not use it for any purpose other than its intended purpose. *The blade is extremely sharp, so for your safety, be sure to wear gloves and safety goggles and be careful when handling. Do not touch the blade directly. *Please check that the blade is installed correctly and there is no wobbling before use.

Ulasan Produk

Tidak ada ulasan