SK11 Cutter Blades Scraper 300 (Isi Cutter)

Sebelum PPN:
Rp53.900
Spesifikasi
Blade Width (mm)100
Dimensions, Width W x Height H x Depth D (mm)70x160x20
Mass (g)43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a replacement blade for the replacement blade type scraper 300.
*Please do not use it for any purpose other than its intended purpose. *The blade is extremely sharp, so for your safety, be sure to wear gloves and safety goggles and be careful when handling. Do not touch the blade directly. *Please check that the blade is installed correctly and there is no wobbling before use.

Ulasan Produk

Tidak ada ulasan