SK11 Replaceable blade scraper 300

Sebelum PPN:
Rp329.900
Spesifikasi
Blade Width (mm)100
Dimensions, Width W x Height H x Depth D (mm)140x400x40
Mass (g)377
Overall Length (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The easy-to-grip grip makes it easy to scrape and peel off. Blades can be replaced without tools. It is a wide blade with a width of 100mm. It is a long size with a total length of 300mm.
Removing stains from flooring and tiles, removing adhesive materials such as stickers, and scraping off paint and putty.
*Please do not use it for any purpose other than its intended purpose. *The blade is extremely sharp, so for your safety, be sure to wear gloves and safety goggles and be careful when handling. Do not touch the blade directly. *Please check that the blade is installed correctly and there is no wobbling before use.

Ulasan Produk

Tidak ada ulasan