SHARK SAW Replaceable blade saw: vertical, horizontal, diagonal

Sebelum PPN:
Rp229.900
Spesifikasi
Blade Length (mm)200
Blade MaterialSK-85
Cell Spacing (mm)1.75
Cutting edge treatmentShock hardening
Groove Width (mm)0.9±0.05
Saw Thickness (mm)0.6
Surface Treatment(Blade) Clear coat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with omnidirectional cutting with a combination of vertical and horizontal sawing. Clear coat finish with high rust prevention effect makes it unobtrusive. Impact hardening for long-lasting cutting
Control panels, general wood, plywood, laminated wood

Ulasan Produk

Tidak ada ulasan