SHARK SAW Replaceable blade saw for temporary frames

Sebelum PPN:
Rp329.900
Spesifikasi
Blade Length (mm)330
Blade MaterialSK-85
Cell Spacing (mm)2.8
Cutting Dimensions (mm)(Recommended) 165 or less
Cutting edge treatmentShock hardening
Grip TypeDirect pattern
Groove Width (mm)1.25±0.05
Saw Thickness (mm)0.9
Surface Treatment(Blade) Clear coat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear coat finish with high rust prevention effect. No need for conspicuousness! Impact hardening for long-lasting cutting. Reverse grip for firm grip.
Temporary frame work, pruning of garden trees

Ulasan Produk

Tidak ada ulasan