SK11 replaceable blade saw

Sebelum PPN:
Rp359.900
Spesifikasi
Blade Length (mm)250
Blade Thickness (mm)0.5
Replacement BladesSpare blade for SK11 spare blade type saw (EBSB-260 / 250 / 260II / 300 / 350GL / 250GP / 240GB / 270GK / 240GS)
TypeMotofuji maki pattern

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The blade is impact hardened for long-lasting sharpness. It has a fine grain and is ideal for thin sheets and veneer work. This is a common replacement blade, and you can also use other companies' rotary and removable blades (0.6mm thick). It has excellent durability and maintains its sharpness for a long time. The saw blade has a rust-resistant clear coating finish.
Cutting work for general wood, plywood, laminated wood, hardwood, etc.
* Secure a sufficient work space and check the safety of the surrounding area.
* For safety, wear protective gloves when replacing the blade, and work with caution.
Feature
=Specification&"
"&8th dimension

Ulasan Produk

Tidak ada ulasan