SHARK SAW Replaceable blade folding saw for recycling

Sebelum PPN:
Rp269.900
Spesifikasi
Blade Length (mm)210
Blade MaterialSK-85
Cell Spacing (mm)1.05
Cutting edge treatmentShock hardening
End Folding Lengthinsert
Saw Thickness (mm)0.6
Surface Treatment(Blade) Black coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Original soft grip that is non-slip and applies force! The angle can be switched to two levels depending on the application! Increased durability with wave clams! Blade for hard materials. Black-dyed coating that is resistant to rust and wear. No need for conspicuousness! Impact hardening for long-lasting cutting. Comes with a hook hole for easy attachment of carabiners, etc.
Iron (3mm or less), stainless steel (1mm or less), plastic, carpet, wood, laminated wood, plywood
*Cannot cut hardened iron and stainless steel.

Ulasan Produk

Tidak ada ulasan