SHARK SAW Replaceable blade folding saw for general wood

Sebelum PPN:
Rp319.900
Spesifikasi
Blade Length (mm)265
Blade MaterialSK-85
Cell Spacing (mm)1.75
Cutting edge treatmentShock hardening
End Folding Lengthinsert
Groove Width (mm)0.9±0.05
Saw Thickness (mm)0.6
Surface Treatment(Blade) Clear coat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sharp cutting ability due to unique blade shape. Clear coat finish with high rust prevention effect makes it unobtrusive. Impact hardening for long lasting cutting. The grip angle can be adjusted in 3 stages to suit your needs. Reverse eye grip for firm grip
Control panels, general wood, plywood, laminated wood

Ulasan Produk

Tidak ada ulasan

Halaman Terkait