SHARK SAW Replaceable blade folding saw for ALC boards and ceramic siding

Sebelum PPN:
Rp279.900
Spesifikasi
Blade Length (mm)210
Blade MaterialSK-85
Cell Spacing (mm)2.1
Cutting edge treatmentShock hardening
End Folding Lengthinsert
Groove Width (mm)0.85±0.05
Saw Thickness (mm)0.6
Surface Treatment(Blade) Black dyed finish

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The angle can be changed to two levels depending on the application! Black dyed finish is resistant to rust and abrasion. No need for conspicuousness! Impact hardening for long-lasting cutting. Comes with a hook hole for easy attachment of carabiners, etc.
ALC board, ceramic siding, copper pipe, brass pipe

Ulasan Produk

Tidak ada ulasan