SK11 Mata Gergaji Lipat 120 (Hand Saw Blade)

Sebelum PPN:
Rp109.900
Spesifikasi
Blade Length (mm)120
Blade Thickness (mm)0.6
FinishClear paint
MaterialSK-5
Number Of Eyes18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A lightweight, compact, and pocket-sized replacement blade for folding saws that is convenient to carry. A replacement blade exclusively for the replaceable blade type folding saw (S120-series). Rust-resistant clear paint finish.
Cutting of green bamboo, plywood, PVC pipe, etc.
*Please ensure sufficient work space and check the safety of your surroundings. *For safety reasons, please wear protective gloves and be careful when replacing blades. *Please be careful not to pinch your fingers when folding.
Feature
=Specification&"
"&Bamboo replacement

Ulasan Produk

Tidak ada ulasan