Spesifikasi
| Applicable battery | EZ9L21 |
|---|---|
| Battery | Lithium ion (LA type) |
| Battery Capacity (AH) | 1.5 |
| Battery Voltage (V) | 7.2 |
| Chuck (mm) | One-touch bit lock system (dimensions up to the step are 9, 11.5, 13) |
| Dimensions (Length x Height x Width) (mm) | 243 x 147 x 46 (when folded) |
| Drilling Thickness (mm) | (Approximate, fully charged) Woodwork/control panel (DIA15 x 12) about 55 holes, metalwork/iron (DIA6 x 0.8) about 60 holes |
| Included Accessories | Main unit only (Battery pack, charger, and case sold separately) |
| Mass (g) | 600 |
| Suitable Screw | Machine screw (M2.5 to M5), Wood screw (DIA2.1 to DIA4.1) |
| Tightening capacity | Approximate, fully charged) High mode: Approximately 2300 small screws/iron (M4 x 10 with spring washer), approx. ) Approx. 1800, Coarse Thread / American Pine (DIA3.8 x 25) Approx. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Stick-type drill powers up to 7.2V! Clutch settings (21-stage clutch) can be finely adjusted according to the work application and screw size, reducing mistakes such as skipping the screw head or over-tightening. Furthermore, since it comes with an auto stop, the power will automatically turn off when the clutch works. Prevents battery waste and improves battery life. Eliminate darkness with 2WAY LED light. Supports straight and clean screw tightening. The final confirmation tightening by hand is also OK. Mounting with M5 screws is also possible. Drilling up to Φ15mm is also possible. Prevent overuse and high temperature of the battery. Longer life of the switch. Ensures durability for long-term use. Quickly tighten the M4 screw at "high speed" 900 rpm, and the clutch will work at the appropriate position and stop perfectly. Work time can be shortened, contributing to productivity improvement. The clutch is highly accurate (±10%). It can be finely adjusted according to the screw size to prevent over-tightening. As it is lightweight and compact, it is convenient to carry. Easy to work even in tight spaces.
*Cannot be used for tightening screws for sash mounting.
*Cannot be used for tightening screws for sash mounting.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
