Panasonic Rechargeable LED multi-light for construction (without magnetic base)

Sebelum PPN:
Rp3.199.900
Spesifikasi
Batterylithium ion
Battery Capacity (AH)1.5
Battery Voltage (V)7.2
Continuous Lighting Time (hour)(Approximately with full charge) Strong: approx. 2, Medium: approx. 4, Low: approx. 16
Dimensions (Length x Height x Width) (mm)125 x 257 x 49 (when 2-sided light is vertical)
FunctionNotification function (out of battery, LED high temperature, battery high temperature)
Illuminance (Lx)Approx. 900 (40cm forward)
Light AngleOpening and closing: 0 to 90 ° (7 positions in 15 ° increments), rotation: 0 to 270 ° (unrotated free rotation)
Lighting Type3 brightness switching levels (strong: 100%, medium: about 50%, weak: about 10%)
Luminous Flux (Lm)About 450
Mass (g)360 (main unit only)
Power SupplyPanasonic Pro Battery Pack 7.2V (EZ9L21) (sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*Battery pack and charger sold separately *There is a rotation stopper. Do not force the rotation.

Ulasan Produk

Tidak ada ulasan