Panasonic Rechargeable LED multi-floodlight for construction

Sebelum PPN:
Rp4.899.900
Spesifikasi
Applicable batteryEZ9L54
Batterylithium ion
Battery Capacity (AH)5.0, 4.2, 3.0, 2.0 (for 14.4V), 5.0, 4.2, 3.0 (for 18V), 4.2 (for 21.6V)
Battery Voltage (V)14.4 / 18 / 21.6 (sold separately)
Dimensions (Length x Height x Width) (mm)125 x 312 x 96 (when the double-sided light handle is vertical)
Function(Notice) Out of battery, LED high temperature, battery high temperature
Illuminance (Lx)Approx. 3000 (40cm forward)
Light AngleOpening and closing angle: 0 ° to 90 ° (7 positions in 15 ° increments), rotation angle: 0 ° to 270 ° (unrotated free rotation)
Lighting Type3 brightness switching levels (strong: 100%, medium: about 50%, weak: about 10%)
Luminous Flux (Lm)About 1500
Mass (g)610 (main unit only)
Rotation Angle (°)Handle: 0 ° to 360 ° (17 positions in 22.5 ° increments)
Trusco Part No.835-6931

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This floodlight illuminates any desired location with astonishing brightness. Compact LEDs cover a large illumination surface, delivering a powerful 1500 lumens. The unique placement of the LEDs within the surface light illuminates a wide 180-degree field, not just forward. The two lights on the surface are freely adjustable, making it suitable for multiple uses. (Note: There is a rotation stopper. Do not force the rotation.) Three brightness levels are available. Dimming the light output extends the burn time and prevents dazzling in tight spaces. One-sided open handle for easy grip. Closing the built-in hook prevents the light from falling when hung. (Note: To hang the light, use a commercially available S-hook or string to secure it securely.) Compatible with 14.4V, 18V, or 21.6V batteries, so you can use your own batteries.
*Main unit only (battery pack and charger sold separately)

Ulasan Produk

Tidak ada ulasan