Panasonic Rechargeable drill driver SLIMO

Sebelum PPN:
Rp4.099.900
Spesifikasi
BatteryLithium ion (EZ9L20)
Battery Capacity (AH)1.5
Battery Voltage (V)7.2
Charging Time (minute)Practical charge/about 35 Full charge/about 60
Chuck (mm)One-touch bit lock system (dimensions up to the step are 9, 11.5, 13)
ColorBlack
Drilling CapacityLow mode woodworking/control panel (DIA15x12mm) about 55 holes Woodworking/iron (DIA6x0.8mm) about 60 holes
Mass (g)630 (with battery pack installed)
Maximum Tightening Torque (N m)(Elastic body tightening torque) High mode/2.0 Low mode/6.0
Suitable for TighteningHigh mode small screw/iron (with M4x10mm spring washer) approx. 2300 pieces Wood screw/American pine (DIA3.5x20mm) approx. DIA3.8 x 25mm) about 270 Tex screws, iron (DIA4 x 13mm, plate thickness 0.8mm) about 140
Trusco Part No.422-9142
Typeonly a main part

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tool is now equipped with a new integrated "hook ring." It can be folded so that it doesn't get in the way while you're working, and when attaching it to a hook, you simply raise the ring. Its basic form is a power tool that fits comfortably in the hands of professionals. The slim grip makes it easy to hold, and it's well-balanced, with a short distance to the bit, so you can get it exactly where you want it.
Feature
=Specification&"
"&High / low speed, 21-stage clutch, auto stop function, hand tightening function, with brake, LED light hook ring

Ulasan Produk

Tidak ada ulasan