Panasonic Rechargeable drill driver body only

Sebelum PPN:
Rp9.199.900
Spesifikasi
Chuck (mm)New one-touch bit lock system (the dimension up to the step is 13
Mass (kg)(18V 5.0Ah) approx. 1.8, (18V 3.0Ah) approx. 1.55, (14.4V 5.0Ah) approx. 1.7
Maximum Tightening Torque (N m)[(Elastic body tightening torque)] {18V} High speed: approx. 15, Low speed: approx. 35 {14.4V} High speed: approx. 14, Low speed: approx. 34 {Rigid body tightening torque} {18V} Low speed: approx. 50
PerformanceElectronic speed control / forward/reverse / high/low speed / electronic clutch / hand tightening function / tap mode / brake / LED light
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rotation Speed (rpm)[18V] High speed: 70-1800, low speed: 20-530 [14.4V] High speed: 70-1450, low speed: 20-430

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is possible to drill holes for Φ110 mm ventilation fans. It also improves the continuous work rate of woodworking drilling. The crimping attachment can crimp cables up to 60 mm2. The knockout punch attachment is compatible with SUS.
*Case, charger and battery pack sold separately

Ulasan Produk

Tidak ada ulasan