Panasonic Rechargeable drill driver

Sebelum PPN:
Rp8.699.900
Spesifikasi
Battery PackVoltage / DC21.6V LZ type (Large capacity 3.3Ah lithium ion)
Battery Voltage (V)21.6
Chuck (mm)Keyless chuck (1.5-13)
Drilling Capacity(Approximate, fully charged) LOW mode / Core drill / Siding material (DIA160 x 12 mm): approx. / Hole Saw / SPC (DIA25 x 1.6 mm): Approx. 40 holes High mode / Woodworking / Yonematsu (DIA18 x 120 mm): Approx. 110 holes
Mass (kg)2.45 (including battery pack)
Maximum Tightening Torque (N m)(Elastic body tightening torque) High speed / 12, Low speed 40
Rotation Speed (rpm)High speed / 350 ~ 1500, low speed / 100 ~ 400 (continuously variable)
Suitable for Tightening(Approximate, fully charged) LOW mode/Woodworking/Yokohama (DIA4.1 x 65mm): Approx. 400 LOW mode/Woodworking/Yokohama (DIA8 x 75mm): Approx. 170
Trusco Part No.422-9215

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan