Panasonic Rechargeable Disc Grinder 100 (main unit only)

Sebelum PPN:
Rp6.999.900
Spesifikasi
Applicable batteryEZ9L51,EZ9L45
Battery Voltage (V)14.4/18
Charging Time (minute)18V specification: about 48 (practical), about 60 (full), 14.4V specification: about 38 (practical), about 54 (full)
Cutting Capacity (mm)(Estimated, fully charged) Approximately 110 rebars (DIA10), W3/8 mild steel screws (SS41) (DIA10) approximately 140 (when 18V LS batteries are installed)
Dimensions (L x H x W) (mm)345 x 98 x 118 (with 18VLS battery pack installed, excluding auxiliary handle), 337 x 98 x 118 (with 14.4 VLS battery pack installed, excluding auxiliary handle)
Included AccessoriesGrinder 100 Toy Cover (for grinding), Grinder 100 Disc Flange, Grinder 100 Clamp Nut, Grinder 100 Carbon Brush, Auxiliary Handle
Mass (kg)2.15 (with 18VLS battery pack installed, excluding auxiliary handle), 2.0 (with 14.4VLS battery pack installed, excluding auxiliary handle)
Rotation Speed (rpm)10000 (with 18VLS battery), 8000 (with 14.4VLS battery)
Typeonly a main part
Voltage (V)14.4/18
Wheel size (mm)(Disc grinder 100 for grinding wheels) Outer diameter / 100 Thickness / 6 Hole diameter / 15 (Disk grinder 100 for grinding wheels) Outer diameter / 105 Hole diameter / 15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can use your existing 18V or 14.4V batteries.
* Battery pack, charger and case are sold separately.

Ulasan Produk

Tidak ada ulasan