Panasonic Rechargeable Cyclone Type Cleaner for Construction

Sebelum PPN:
Rp6.099.900
Spesifikasi
Applicable batteryEZ9L54.EZ9L53.EZ9L48.EZ9L47
Battery Capacity (AH)Body
Continuous Operating Time (minute)(EZ9L54) Strong: 30, Standard: About 100, (EZ9L53) Strong: About 18, Standard: About 60, (EZ9L48) Strong: About 45, Standard: Approx 80, (EZ9L46) Strong: About 27, Standard: Approx 48 , <<EZ9L47>> Strength: Approx. 18, Standard: Approx. 32
Dust Capacity (L)0.25
Height (mm)124
Length (mm)555
Mass (kg)1.15
Product TypeBody
Suction Work Rate (W)Strength: 35, Standard: 9 (when equipped with 18V)
Voltage (V)14.4/18
Width (mm)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Continuously sucks gypsum board powder, which is easily clogged, with a cyclone * 1
Easy to dispose of and clean! A translucent dust case that shows the amount of dust at a glance, and a clean capsule type dust filter make it easy to shake off dust.
Cyclone unit that can be washed with water Newly designed floor nozzle with one-touch brush roller type that is convenient for cleaning corners and grooves
Dual type that can use both 18V and 14.4V
* 1: The frequency of cleaning the dust filter is 1/6 that of the manufacturer's conventional method.

Ulasan Produk

Tidak ada ulasan