SK11 ratchet type pipe cutter

Sebelum PPN:
Rp959.900
Spesifikasi
Diameter of Wood Can Cut (mm)12~35
Dimensions, Width W x Height H x Depth D (mm)70x180x39
Feed angle (°)10
Mass (g)455
Wall Thickness (mm)Maximum 3 (1.2 or less for thin stainless steel pipes and steel pipes)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a ratchet type pipe cutter that can cut by simply moving the handle up and down without rotating the main body.
The cutter blade can cut even thin-walled stainless steel pipes, making it possible to cut a wide variety of pipes.
Equipped with a ratchet mechanism that does not require space.
You can also cut by rotating the main body like a regular pipe cutter without using the ratchet mechanism.
Cutting copper, aluminum, brass, PVC, and thin-walled stainless steel pipes.

Ulasan Produk

Tidak ada ulasan