PB SWISS TOOLS Ratchet Driver Handle (SwissGrip Evo)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Gear Number24
Mass (g)222.5
Overall Length (mm)220
Shaft Length (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for quick tightening and loosening. Used in combination with C6 series (1/4" HEX) bits. Can be switched between right-handed, left-handed and fixed. Rotation direction can be changed with one hand. Magnetic bit holder. Durable handle makes work easy even with high torque.

Ulasan Produk

Tidak ada ulasan