SK11 ratchet Driver

Sebelum PPN:
Rp289.900
Spesifikasi
Dimensions (mm)Width approx. 67 x approx. 220 x depth approx. 40 mm
Included AccessoriesFor Phillips screws (+1, +2, +3), Minus screws (-6mm), Hexagon socket head screws (3mm, 4mm, 5mm)
Mass (g)About 207g
Set ContentsSingle item

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a bit storage type screwdriver with excellent portability.
Built-in ratchet mechanism allows continuous work with one hand without having to re-grip with repeated wrist movements.
A high power ratchet that can be fully tightened.
Elastomer resin grip that is non-slip and fits comfortably in your hand.
Tightening and loosening screws.

Ulasan Produk

Tidak ada ulasan