BOSCH Sander Random Action (Mesin Amplas Orbital)

Kondisi Barang:
Sebelum PPN:
Rp8.099.900
Spesifikasi
Cable Length (m)4
Dimensions (Length L x Width W x Height H) (mm)409x197x150
Included AccessoriesAuxiliary Handle, Micro Filter Unit (Dust Box/Filter), 150 mmDIA Rubber Pad (Medium) *Installed on Main Unit, Hex Wrench, 150 mmDIA Sanding Paper
Mass (kg)2.4
Orbit Diamond (mm)4
Power Consumption (W)350
Power Input (V)100(50/60Hz)
Rotation Speed (rpm)5500~12000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-low vibration design Equipped with a microfilter with high dust collection efficiency Adoption of a multi-hole pad that can handle various types of paper Dial-type shifting function Easy-to-grip soft rubber grip
Polishing to wood, stone, etc.

Ulasan Produk

Tidak ada ulasan