PB SWISS TOOLS Rainbow Driver Set (SwissGrip Evo)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Mass (g)616

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set includes: SwissGrip EVO Rainbow flathead screwdrivers (38100.1-90GR, 38100.2-100YG, 38100.3-120YE, 38100.4-140OR, 38100.5-160RE, 38100.6-180BL), and a holder. This set includes six SwissGrip EVO Rainbow screwdrivers. Different handle colors are used for easy identification depending on the size. SwissGrip EVO features a new handle made of three materials. The rounded handle shape not only reduces fatigue during use but also improves torque transmission by 25% compared to the previous handle. The rear of the handle displays the screwdriver tip symbol and size, making it easy to select the right screwdriver for the job. High-tech 3K materials enhance chemical resistance and mechanical performance, preventing slippage even with oily or wet hands, ensuring safe use. The 3K handle's internal core material is made of 100% recycled hard material. The outer core is made of partially recycled hard material. The outermost layer is made of high-performance soft material. Comes with a holder.

Ulasan Produk

Tidak ada ulasan