PB SWISS TOOLS Rainbow Driver Set (SwissGrip Evo)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Mass (g)527

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set includes: SwissGrip EVO Rainbow Phillips screwdrivers (38190.0-60YE, 38190.1-80OR, 38190.2-100/6RE, 38190.3-150BL), and a holder. This set includes four SwissGrip EVO Rainbow screwdrivers. Different handle colors are used depending on the size, making them easy to distinguish. SwissGrip EVO features a new handle made of three materials. The rounded handle shape not only reduces fatigue during use, but also improves torque transmission by 25% compared to the previous handle. The rear of the handle displays the screwdriver tip symbol and size, making it easy to select the right screwdriver for the job. High-tech 3K material enhances chemical resistance and mechanical performance, preventing slippage even with oily or wet hands, ensuring safe use. The 3K handle's inner core is made of 100% recycled hard material. The outer (middle core) is made of partially recycled hard material. The outermost layer is made of a high-performance soft material. It comes with a holder. Comes with outer box.

Ulasan Produk

Tidak ada ulasan