MARVEL Raceway Puncher

Sebelum PPN:
Rp6.099.900
Spesifikasi
Mass (kg)2.5
Overall Length (mm)580
Thickness that can be drilled (mm)1.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double action mechanism. Easy drilling! Additional drilling is possible on existing raceways, M bars (W), and runners (45/65). Drilling Φ10.5 holes is possible on raceways DP1 (40x30), DP2 (40x45), M bars (W), and runners (45/65). No noise, dust, or sparks are produced.
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery will be made by a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their luggage from the truck. *Delivery cannot be made to locations without parking space. *The driver will not assist with unloading. *Do not use on stainless steel or ducts. *Only products directly shipped from the manufacturer cannot be delivered to private residences.

Ulasan Produk

Tidak ada ulasan