SK11 quick ratchet handle

Sebelum PPN:
Rp749.900
Spesifikasi
Square Drive (mm)12.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a quick wrench so it can be used in a wide range of applications.
The quick wrench can also be used for special shapes such as millimeter/inch bolts, square/hex lobes, etc.
It can also be used for nuts in the middle of pipes and bolts with slightly rounded corners.
The ratchet handle has 72 gears, allowing for delicate movements in tight spaces.
Tightening and loosening of bolts and nuts.
The working torque of the ratchet handle is 115N.m. Please note that using it under overload may cause damage. The quick wrench is for temporary tightening. Be careful not to use too much force. Especially with special bolts and bolts with rounded corners, the wrench may slip off the bolt depending on the size and condition. Work slowly and carefully.
Feature
=Specification&"
"&Quick wrench Applicable bolt size 14-32mm

Ulasan Produk

Tidak ada ulasan