SK11 Punch for repairing leather products

Sebelum PPN:
Rp199.900
Spesifikasi
Length (mm)Feet: 8
MaterialNickel plating
Maximum Thickness to Fix (mm)About 5
Pilot Hole Size (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convenient for reinforcing and repairing mounting hardware for leather products. The set includes a 9mm caulking ball and a pilot hole punch, so you can use it right away. SK11 9mm caulking beads (No.80/No.81) for repairing leather products can be used.
Reinforcement and repair of pliers sacks, waist bags, nail bags, handbags, bags, etc.
*Please note that applying more force than necessary will not only deform the eyelets but also destroy the main unit's functions. *While working, be careful not to get your fingers caught. *Be sure to check the front and back sides of the eyelet before punching. *If the installation location is weak, please cover the installation area with strong cloth. *The number of balls included is based on weight. The number of eyelets and back seats may not match, but please note that the number of eyelets and back seats is more than the displayed quantity.

Ulasan Produk

Tidak ada ulasan