BOSCH Hammer Palu Professional (Martil / Palu)

Kondisi Barang:
Sebelum PPN:
Rp449.900
Spesifikasi
AS ONE Part Number64-8342-78
Mass (g)920, [Head] 500
Overall Length (mm)324

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly durable and safe, the well-balanced hammer head and shock-absorbing soft grip make it easy to use.
Safety design that the head and grip do not come off with an integrated structure.
Vibration is reduced by the soft grip.
Driving nails, etc.

Ulasan Produk

Tidak ada ulasan