KAI Cutter Knife Professional Medium (Pisau Cutter)

Sebelum PPN:
Rp139.900
Spesifikasi
Blade Length (mm)90
Main Unit Dimensions (mm)143x20x13
Mass (g)29
Size(blade) medium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Model supervised by professional users. Cutter for craftsmen “Joshen”
Thin handle/slider shape that fits comfortably in your hand Smooth auto-lock slide mechanism for improved workability Hardened metal guide for increased durability
For wallpaper. for cross
*This is a knife, so please be careful when handling and storing it.
*This blade uses a blade that can be broken off. Please be careful when using it.
*A knife intended for cutting fabric, vinyl, paper, etc. Please do not use it for any other purpose.
*If you use a long blade, there is a risk that the blade will break in the middle.
Feature
=Specification&"
"&24k gold coating

Ulasan Produk

Tidak ada ulasan